MERSEN FERRAZ OTS40 Fuse Ots 40 Amp 600vac 1p | AG8TML

MERSEN FERRAZ OTS40 Fuse, Fast Acting, 600VAC, 40A, 1 Pole

Item: AG8TML Model: OTS40
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage600V AC
Amps40A
Body MaterialPolytube
Diameter1.06"
Frame TypeOTS
Fuse ClassClass K5
Length5 1/2"
Mounting TypeClip
Number Of Poles1
Speed TypeFast Acting
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)2.69
Ship length (cm)13.97
Ship width (cm)2.69
Country of OriginMX

Product Variants

ProductModelAmpsAc VoltageDiameterBody MaterialFrame TypeFuse ClassSpeed TypeMounting TypePrice
MERSEN FERRAZ OT1 Fuse Ot 1 Amp 250vac 1p | AG8TJW OT11A250V AC14/25"PaperOTClass K5Fast ActingClip-
RFQ
MERSEN FERRAZ OT10 Fuse Ot 10 Amp 250vac 1p | AG8TJX OT1010A250V AC14/25"PaperOTClass K5Fast ActingClip€9.32
MERSEN FERRAZ OT100 Fuse Ot 100 Amp 250vac 1p | AG8TJY OT100100A250V AC1.06"PolytubeOTClass K5Fast ActingClip€37.89
MERSEN FERRAZ OT12 Fuse Ot 12 Amp 250vac 1p | AG8TJZ OT1212A250V AC14/25"PaperOTClass K5Fast ActingClip€9.96
MERSEN FERRAZ OT125 Fuse Ot 125 Amp 250vac 1p | AG8TKA OT125125A250V AC1 14/25"PolytubeOTClass K5Fast ActingClip-
RFQ
MERSEN FERRAZ OT15 Fuse Ot 15 Amp 250vac 1p | AG8TKB OT1515A250V AC14/25"PaperOTClass K5Fast ActingClip€9.32
MERSEN FERRAZ OT150 Fuse Ot 150 Amp 250vac 1p | AG8TKC OT150150A250V AC1 14/25"PolytubeOTClass K5Fast ActingClip€51.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ OTS40 Fuse, Fast Acting, 600VAC, 40A, 1 Pole