MERSEN FERRAZ OTM6 Fuse Otm 6 Amp 250vac 1p | AG8TLQ

MERSEN FERRAZ OTM6 Fast Acting Midget Fuse, 250V, 6A, 1 Pole

Item: AG8TLQ Model: OTM6
Limited Availability

Get it by Friday, Jun 6

Request a Quote

Payment

Delivery

Product Specifications:

ItemFast Acting Midget Fuse
Ac Voltage250V AC
Amps6A
Body MaterialPaper
ClassMidget
Diameter0.41"
Frame TypeOTM
Length1 1/2"
MountingClip
Number Of Poles1
Speed TypeFast Acting
Voltage250V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.0054
Ship height (cm)5.38
Ship length (cm)3.81
Ship width (cm)1.04

Product Variants

ProductModelAmpsBody MaterialDiameterClassMountingFrame TypeNumber Of PolesVoltagePrice
MERSEN FERRAZ OTM1 Fuse Otm 1 Amp 250vac 1p | AG8TLE OTM11APaper0.41"MidgetClipOTM1250V-
RFQ
MERSEN FERRAZ OTM10 Fuse Otm 10 Amp 250vac 1p | AG8TLF OTM1010APaper0.41"MidgetClipOTM1250V€5.71
MERSEN FERRAZ OTM15 Fuse Otm 15 Amp 250vac 1p | AG8TLG OTM1515APaper0.41"MidgetClipOTM1250V€2.53
MERSEN FERRAZ OTM2 Fuse Otm 2 Amp 250vac 1p | AG8TLH OTM22APaper0.41"MidgetClipOTM1250V€5.71
MERSEN FERRAZ OTM20 Fuse Otm 20 Amp 250vac 1p | AG8TLJ OTM2020APaper0.41"MidgetClipOTM1250V€5.71
MERSEN FERRAZ OTM25 Fuse Otm 25 Amp 250vac 1p | AG8TLK OTM2525APaper0.41"MidgetClipOTM1250V€6.21
MERSEN FERRAZ OTM3 Fuse Otm 3 Amp 250vac 1p | AG8TLL OTM33APaper0.41"MidgetClipOTM1250V-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ OTM6 Fast Acting Midget Fuse, 250V, 6A, 1 Pole