Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ OT6 Fuse Ot 6 Amp 250vac 1p | AG8TKZ

MERSEN FERRAZ OT6 Fuse, Fast Acting, 250VAC, 6A, 1 Pole

Item: AG8TKZ Model: OT6
In Stock : 51 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage250V AC
Amps6A
Body MaterialPaper
Diameter14/25"
Frame TypeOT
Fuse ClassClass K5
Length2"
Mounting TypeClip
Number Of Poles1
Speed TypeFast Acting
Voltage250V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.42
Ship length (cm)5.08
Ship width (cm)1.42
Country of OriginMX

Product Variants

ProductModelAmpsAc VoltageDiameterBody MaterialFrame TypeFuse ClassSpeed TypeMounting TypePrice
MERSEN FERRAZ OT1 Fuse Ot 1 Amp 250vac 1p | AG8TJW OT11A250V AC14/25"PaperOTClass K5Fast ActingClip-
RFQ
MERSEN FERRAZ OT10 Fuse Ot 10 Amp 250vac 1p | AG8TJX OT1010A250V AC14/25"PaperOTClass K5Fast ActingClip€9.32
MERSEN FERRAZ OT100 Fuse Ot 100 Amp 250vac 1p | AG8TJY OT100100A250V AC1.06"PolytubeOTClass K5Fast ActingClip€37.89
MERSEN FERRAZ OT12 Fuse Ot 12 Amp 250vac 1p | AG8TJZ OT1212A250V AC14/25"PaperOTClass K5Fast ActingClip€9.96
MERSEN FERRAZ OT125 Fuse Ot 125 Amp 250vac 1p | AG8TKA OT125125A250V AC1 14/25"PolytubeOTClass K5Fast ActingClip-
RFQ
MERSEN FERRAZ OT15 Fuse Ot 15 Amp 250vac 1p | AG8TKB OT1515A250V AC14/25"PaperOTClass K5Fast ActingClip€9.32
MERSEN FERRAZ OT150 Fuse Ot 150 Amp 250vac 1p | AG8TKC OT150150A250V AC1 14/25"PolytubeOTClass K5Fast ActingClip€51.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ OT6 Fuse, Fast Acting, 250VAC, 6A, 1 Pole
€12.44 /unit