MERSEN FERRAZ MPDB66263SS Power Distribution Box, Intermediate, 1000V, 400A, 3 Pole, Copper | CH4ZTU

MERSEN FERRAZ MPDB66263SS Power Distribution Box, Intermediate, 1000V, 400A, 3 Pole, Copper

Item: CH4ZTU Model: MPDB66263SS
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Distribution Block
Ac Voltage Rating1000V
Body MaterialGFPC
Height3 1/4"
Length3 2/25"
Number Of Poles3
Width5 7/25"

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)8.26
Ship length (cm)7.82
Ship width (cm)13.41

Product Variants

ProductModelNumber Of PolesHeightAc Voltage RatingPrice
MERSEN FERRAZ MPDB66260SS Power Distribution Box, Intermediate, 1000V, 400A, Adder, Copper | CH4ZTN MPDB66260SSAdder3 1/4"1000V-
RFQ
MERSEN FERRAZ MPDB66261SS Power Distribution Box, Intermediate, 1000V, 400A, 1 Pole, Copper | CH4ZTQ MPDB66261SS13 1/4"1000V-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ MPDB66263SS Power Distribution Box, Intermediate, 1000V, 400A, 3 Pole, Copper