MERSEN FERRAZ MPDB66000 Power Distribution Box, Intermediate, 1000V, 310A, Adder, Copper | CH4ZRH

MERSEN FERRAZ MPDB66000 Power Distribution Box, Intermediate, 1000V, 310A, Adder, Copper

Item: CH4ZRH Model: MPDB66000
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Distribution Block
Ac Voltage Rating1000V
Body MaterialGFPC
Height3 1/4"
Length3 2/25"
Number Of PolesAdder
Width1 18/25"

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)8.26
Ship length (cm)7.82
Ship width (cm)13.41

Product Variants

ProductModelNumber Of PolesVoltageHeightAc Voltage RatingDepthPrimary Wire RangeSecondary Wire Range (awg)Price
MERSEN FERRAZ MPDB66233 Distribution Block Standard 600 400a | AF8EBR 25CC14 MPDB662333600V AC/DC3 1/4"1000V3 1/4"--€136.91
MERSEN FERRAZ MPDB66463 Distribution Block Standard 600 380a | AF8EBT 25CC15 MPDB664633600V AC/DC3 1/4"1000V3 1/4"4 AWG to 500 mcm14 AWG to 2 AWG€301.47
MERSEN FERRAZ MPDB66001 Power Distribution Box, Intermediate, 1000V, 310A, 1 Pole, Copper | CH4ZRJ MPDB660011-3 1/4"1000V----
RFQ
MERSEN FERRAZ MPDB66002 Power Distribution Box, Intermediate, 1000V, 310A, 2 Pole, Copper | CH4ZRK MPDB660022-3 1/4"1000V----
RFQ
MERSEN FERRAZ MPDB66003 Power Distribution Box, Intermediate, 1000V, 310A, 3 Pole, Copper | CH4ZRL MPDB660033-3 1/4"1000V----
RFQ
MERSEN FERRAZ MPDB66010 Power Distribution Box, Intermediate, 1000V, 310A, Adder, Copper | CH4ZRM MPDB66010Adder-3 1/4"1000V----
RFQ
MERSEN FERRAZ MPDB66011 Power Distribution Box, Intermediate, 1000V, 310A, 1 Pole, Copper | CH4ZRN MPDB660111-3 1/4"1000V----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ MPDB66000 Power Distribution Box, Intermediate, 1000V, 310A, Adder, Copper