MERSEN FERRAZ M600J30 Disconnect Fuse, Class J, 600V, 600A, 3 Pole | CH4ZMW

MERSEN FERRAZ M600J30 Disconnect Fuse, Class J, 600V, 600A, 3 Pole

Item: CH4ZMW Model: M600J30
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage600V AC
Amps600A
Contact TypeDouble Break
Height9.17"
Length12.05"
Max. Fuse Rating600A
Number Of Poles3
Width13 1/2"

Shipping Info:

Ship weight (kg) 14.139
Ship height (cm)36.5
Ship length (cm)26.01
Ship width (cm)32.79

Product Details:

    • 3-0 Pole Configuration

Product Variants

ProductModelAmpsNumber Of PolesPrice
MERSEN FERRAZ M100J03 Disconnect Fuse, Class J, 600V, 100A, 3 Pole | CH4ZJD M100J03100A3-
RFQ
MERSEN FERRAZ M100J12 Disconnect Fuse, Class J, 600V, 100A, 3 Pole | CH4ZJE M100J12100A3-
RFQ
MERSEN FERRAZ M100J22 Disconnect Fuse, Class J, 600V, 100A, 4 Pole | CH4ZJF M100J22100A4-
RFQ
MERSEN FERRAZ M100J22N Disconnect Fuse, Class J, 600V, 100A, 4 Pole | CH4ZJG M100J22N100A4-
RFQ
MERSEN FERRAZ M100J30 Disconnect Fuse, Class J, 600V, 100A, 3 Pole | CH4ZJH M100J30100A3-
RFQ
MERSEN FERRAZ M100J30S Disconnect Fuse, Class J, 600V, 100A, 3 Pole | CH4ZJJ M100J30S100A3-
RFQ
MERSEN FERRAZ M100J40 Disconnect Fuse, Class J, 600V, 100A, 4 Pole | CH4ZJK M100J40100A4-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ M600J30 Disconnect Fuse, Class J, 600V, 600A, 3 Pole