MERSEN FERRAZ M200U03 Non Fused Disconnect, 600V, 200A, 3 Pole | CH4ZKA

MERSEN FERRAZ M200U03 Non Fused Disconnect, 600V, 200A, 3 Pole

Item: CH4ZKA Model: M200U03
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Fused Disconnect
Ac Voltage Rating600V
Current Rating200A
Height2 19/25"
Length6.69"
Number Of Poles3
Test FeatureYes
Width6.67"

Shipping Info:

Ship weight (kg) 1.5615
Ship height (cm)7.01
Ship length (cm)16.99
Ship width (cm)16.94

Product Details:

    • 0-3 Pole Configuration

Product Variants

ProductModelCurrent RatingHeightAc Voltage RatingNumber Of PolesRated TorquePrice
MERSEN FERRAZ M100U3 Non Fused Disconnect, 600V, 100A, 3 Pole | CH4ZJM M100U3100A2.22"600V355 lbs.-in.-
RFQ
MERSEN FERRAZ M100U3DM Non Fused Disconnect, 600V, 100A, 3 Pole | CH4ZJN M100U3DM100A2.62"600V355 lbs.-in.-
RFQ
MERSEN FERRAZ M1200U30 Non Fused Disconnect, 600V, 1200A, 3 Pole | CH4ZJU M1200U301200A5.18"600V3--
RFQ
MERSEN FERRAZ M200U12 Non Fused Disconnect, 600V, 200A, 3 Pole | CH4ZKB M200U12200A2 19/25"600V3--
RFQ
MERSEN FERRAZ M200U30 Non Fused Disconnect, 600V, 200A, 3 Pole | CH4ZKC M200U30200A2 19/25"600V3--
RFQ
MERSEN FERRAZ M30U3 Non Fused Disconnect, 600V, 30A, 3 Pole | CH4ZMA M30U330A2.22"600V3--
RFQ
MERSEN FERRAZ M30U3DM Non Fused Disconnect, 600V, 30A, 3 Pole | CH4ZMB M30U3DM30A2.62"600V3--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ M200U03 Non Fused Disconnect, 600V, 200A, 3 Pole