MERSEN FERRAZ K302781 Fuse Link, 4A | CH4ZFA FR10AM69V4

MERSEN FERRAZ K302781 FR10AM69V4 Fuse Link, 4A

Item: CH4ZFA Model: K302781Cross Ref: FR10AM69V4
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Link

Shipping Info:

Ship weight (kg) 0.0824
Ship height (cm)1.4
Ship length (cm)8.1
Ship width (cm)5.51

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ H302779 Fuse Link, 1A | CH4YUJ FR10AM69V1 H302779H302779-
RFQ
MERSEN FERRAZ J302780 Fuse Link, 2A | CH4ZCX FR10AM69V2 J302780J302780-
RFQ
MERSEN FERRAZ L302782 Fuse Link, 6A | CH4ZHG FR10AM69V6 L302782L302782-
RFQ
MERSEN FERRAZ M302783 Fuse Link, 8A | CH4ZLT FR10AM69V8 M302783M302783-
RFQ
MERSEN FERRAZ P302785 Fuse Link, 12A | CH6AVC FR10AM69V12 P302785P302785-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ K302781 FR10AM69V4 Fuse Link, 4A