MERSEN FERRAZ K076484 Fuse, 160A | CH4ZDF 45ASB120V160P-3

MERSEN FERRAZ K076484 45ASB120V160P-3 Fuse, 160A

Item: CH4ZDF Model: K076484Cross Ref: 45ASB120V160P-3
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 10.1192
Ship height (cm)10.01
Ship length (cm)61.01
Ship width (cm)27

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ A085583 Fuse, 160A | CH4TLK 45ASD72V160P-3 A085583A085583-
RFQ
MERSEN FERRAZ F076480 Fuse, 63A | CH4XDQ 45ASB120V63P-3 F076480F076480-
RFQ
MERSEN FERRAZ H093709 Fuse, 200A | CH4YRZ 45ASB72V200P-2 H093709H093709-
RFQ
MERSEN FERRAZ L078164 Fuse, 63A | CH4ZFM 45ASB72V63P-2 L078164L078164-
RFQ
MERSEN FERRAZ M078165 Fuse, 80A | CH4ZHY 45ASB72V80P-2 M078165M078165-
RFQ
MERSEN FERRAZ N078166 Fuse, 100A | CH6AKU 45ASB72V100P-2 N078166N078166-
RFQ
MERSEN FERRAZ Q075523 Fuse, 160A | CH6BAJ 45ASB36V160P-2 Q075523Q075523-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ K076484 45ASB120V160P-3 Fuse, 160A