MERSEN FERRAZ J301285 PC70UD10C500TF Fuse, 500A

Item: CH4ZCV Model: J301285Cross Ref: PC70UD10C500TF
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 1.0089
Ship height (cm)5.51
Ship length (cm)13.31
Ship width (cm)8.51

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ A300541 Fuse, 200A | CH4UFU A300541A300541-
RFQ
MERSEN FERRAZ A300656 Fuse, 160A | CH4UFY A130UD70LI160 A300656A300656-
RFQ
MERSEN FERRAZ A301024 Fuse, 350A | CH4UGN A120UD70TTI350 A301024A301024-
RFQ
MERSEN FERRAZ A301185 Fuse, 63A | CH4UGR PC70UD13C63PA A301185A301185-
RFQ
MERSEN FERRAZ B300542 Fuse, 250A | CH4WJD B300542B300542-
RFQ
MERSEN FERRAZ B300657 Fuse, 200A | CH4WJH A130UD70LI200 B300657B300657-
RFQ
MERSEN FERRAZ C300543 Fuse, 315A | CH4WLK C300543C300543-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ J301285 PC70UD10C500TF Fuse, 500A