Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ HP6M5 Fuse, 600 VDC, 5A, gPV Class | CH4YZJ

MERSEN FERRAZ HP6M5 Fuse, 600 VDC, 5A, gPV Class

Item: CH4YZJ Model: HP6M5Cross Ref: 15D797
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€24.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMidget Fuse
Amps5A
Body MaterialGMG
Diameter1 1/2"
Fuse ClassPhotovoltaic
Length0.41"
Mounting TypeClip
Ac Voltage RatingNot Rated
Body StyleCylindrical
ClassGPV
Dc Voltage Rating600V DC
Equivalent Brand And SeriesBussmann KLM, Littelfuse KLKD, Mersen HP6M
Fits Fuse Block StyleNonrejection
Interrupt Rating10 kA at 600V DC
SpeedFast Acting
StandardsCE, CSA COMPONENT CERTIFIED C22.2, IEC 60269-6 APPROVED, UL LISTED TO STANDARD UL2579 FILE E333668
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)4.11
Ship length (cm)5.38
Ship width (cm)2.24
Country of OriginMX

Product Variants

ProductModelAmpsDiameterBody MaterialFuse ClassMounting TypePrice
MERSEN FERRAZ HP6M1 Fuse, 600 VDC, 1A, gPV Class | CH4YYY HP6M11A1 1/2"GMGPhotovoltaicClip€20.82
MERSEN FERRAZ HP6M10 Fuse, 600 VDC, 10A, gPV Class | CH4YYZ HP6M1010A1 1/2"GMGPhotovoltaicClip€20.82
MERSEN FERRAZ HP6M12 Fuse, 600 VDC, 12A, gPV Class | CH4YZA HP6M1212A1 1/2"GMGPhotovoltaicClip€20.82
MERSEN FERRAZ HP6M15 Fuse, 600 VDC, 15A, gPV Class | CH4YZB HP6M1515A1 1/2"GMGPhotovoltaicClip€20.82
MERSEN FERRAZ HP6M2 Fuse, 600 VDC, 2A, gPV Class | CH4YZC HP6M22A1 1/2"GMGPhotovoltaicClip€20.78
MERSEN FERRAZ HP6M20 Fuse, 600 VDC, 20A, gPV Class | CH4YZD HP6M2020A1 1/2"GMGPhotovoltaicClip€20.82
MERSEN FERRAZ HP6M25 Fuse, 600 VDC, 25A, gPV Class | CH4YZE HP6M2525A1 1/2"GMGPhotovoltaicClip€20.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ HP6M5 Fuse, 600 VDC, 5A, gPV Class
€24.99 /unit