Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ HP6M4 Fuse, 600 VDC, 4A, gPV Class | CH4YZH

MERSEN FERRAZ HP6M4 Fuse, 600 VDC, 4A, gPV Class

Item: CH4YZH Model: HP6M4Cross Ref: 15D796
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€24.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMidget Fuse
Amps4A
Body MaterialGMG
Diameter1 1/2"
Fuse ClassPhotovoltaic
Length0.41"
Mounting TypeClip

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)4.11
Ship length (cm)5.38
Ship width (cm)2.24
Country of OriginMX

Product Variants

ProductModelAmpsDiameterBody MaterialFuse ClassMounting TypePrice
MERSEN FERRAZ HP6M1 Fuse, 600 VDC, 1A, gPV Class | CH4YYY HP6M11A1 1/2"GMGPhotovoltaicClip€20.82
MERSEN FERRAZ HP6M10 Fuse, 600 VDC, 10A, gPV Class | CH4YYZ HP6M1010A1 1/2"GMGPhotovoltaicClip€20.82
MERSEN FERRAZ HP6M12 Fuse, 600 VDC, 12A, gPV Class | CH4YZA HP6M1212A1 1/2"GMGPhotovoltaicClip€20.82
MERSEN FERRAZ HP6M15 Fuse, 600 VDC, 15A, gPV Class | CH4YZB HP6M1515A1 1/2"GMGPhotovoltaicClip€20.82
MERSEN FERRAZ HP6M2 Fuse, 600 VDC, 2A, gPV Class | CH4YZC HP6M22A1 1/2"GMGPhotovoltaicClip€20.78
MERSEN FERRAZ HP6M20 Fuse, 600 VDC, 20A, gPV Class | CH4YZD HP6M2020A1 1/2"GMGPhotovoltaicClip€20.82
MERSEN FERRAZ HP6M25 Fuse, 600 VDC, 25A, gPV Class | CH4YZE HP6M2525A1 1/2"GMGPhotovoltaicClip€20.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ HP6M4 Fuse, 600 VDC, 4A, gPV Class
€24.99 /unit