MERSEN FERRAZ HP10M25-V Fuse, 1000 VDC, 25A, gPV, Blade Mount | CH4YWH

MERSEN FERRAZ HP10M25-V Fuse, 1000 VDC, 25A, gPV, Blade Mount

Item: CH4YWH Model: HP10M25-V
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps25A
Body MaterialGMG
Diameter1 1/2"
Fuse ClassPhotovoltaic
Length2.38"
Mounting TypeClip

Shipping Info:

Ship weight (kg) 1.4175
Ship height (cm)14.27
Ship length (cm)6.65
Ship width (cm)12.7

Product Variants

ProductModelAmpsDiameterBody MaterialFuse ClassMounting TypePrice
MERSEN FERRAZ HP10M1 Fuse, 1000 VDC, 1A, gPV Class | CH4YVU HP10M11A1 1/2"GMGPhotovoltaicClip€24.83
MERSEN FERRAZ HP10M10 Fuse, 1000 VDC, 10A, gPV Class | CH4YVV HP10M1010A1 1/2"GMGPhotovoltaicClip€24.83
MERSEN FERRAZ HP10M10-V Fuse, 1000 VDC, 10A, gPV Class | CH4YVW HP10M10-V10A1 1/2"GMGPhotovoltaicClip-
RFQ
MERSEN FERRAZ HP10M12 Fuse, 1000 VDC, 12A, gPV Class | CH4YVX HP10M1212A1 1/2"GMGPhotovoltaicClip€24.82
MERSEN FERRAZ HP10M12-V Fuse, 1000 VDC, 12A, gPV Class | CH4YVY HP10M12-V12A1 1/2"GMGPhotovoltaicClip-
RFQ
MERSEN FERRAZ HP10M15 Fuse, 1000 VDC, 15A, gPV Class | CH4YVZ HP10M1515A1 1/2"GMGPhotovoltaicClip€24.83
MERSEN FERRAZ HP10M15-V Fuse, 1000 VDC, 15A, gPV Class, Blade Mount | CH4YWA HP10M15-V15A1 1/2"GMGPhotovoltaicClip-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ HP10M25-V Fuse, 1000 VDC, 25A, gPV, Blade Mount