MERSEN FERRAZ H1039745 Fuse, 1250V, 160A | CH4YTF

MERSEN FERRAZ H1039745 Fuse, 1250V, 160A

Item: CH4YTF Model: H1039745
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 0.6926
Ship height (cm)8
Ship length (cm)22
Ship width (cm)8.99

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ A1033390 Fuse, 1250V, 315A | CH4TPE A1033390A1033390-
RFQ
MERSEN FERRAZ B1033391 Fuse, 1250V, 350A | CH4WHH B1033391B1033391-
RFQ
MERSEN FERRAZ C1033392 Fuse, 1250V, 400A | CH4WKN C1033392C1033392-
RFQ
MERSEN FERRAZ G1039744 Fuse, 1250V, 125A | CH4XMF G1039744G1039744-
RFQ
MERSEN FERRAZ J1039746 Fuse, 1500V, 200A | CH4ZBK J1039746J1039746-
RFQ
MERSEN FERRAZ K1039747 Fuse, 1250V, 250A | CH4ZDV K1039747K1039747-
RFQ
MERSEN FERRAZ Z1033389 Fuse, 1250V, 250A | CH6CYB Z1033389Z1033389-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ H1039745 Fuse, 1250V, 160A