MERSEN FERRAZ GW15 Plug Fuse, 125V, 15A, Fast Acting, Screw Mount Visual Indicator | CH4YRJ

MERSEN FERRAZ GW15 Plug Fuse, 125V, 15A, Fast Acting, Screw Mount Visual Indicator

Item: CH4YRJ Model: GW15
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Fuse
Ac Voltage125V AC
Amps Rating15A
Body MaterialGlass
Diameter1.13"
Fuse ClassPlug
Length1.29"
Mounting StyleScrew
Speed TypeFast Acting

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.87
Ship length (cm)3.51
Ship width (cm)5.87

Product Variants

ProductModelAmps RatingSpeed TypeBody MaterialMounting StyleAc VoltageDiameterFuse ClassPrice
MERSEN FERRAZ GW10 Plug Fuse, 125V, 10A, Fast Acting, Screw Mount Visual Indicator | CH4YRH GW1010AFast ActingGlassScrew125V AC1.13"Plug-
RFQ
MERSEN FERRAZ GW25 Plug Fuse, 125V, 25A, Fast Acting, Screw Mount Visual Indicator | CH4YRK GW2525AFast ActingGlassScrew125V AC1.13"Plug-
RFQ
MERSEN FERRAZ GW3 Plug Fuse, 125V, 3A, Fast Acting, Screw Mount Visual Indicator | CH4YRL GW33AFast ActingGlassScrew125V AC1.13"Plug-
RFQ
MERSEN FERRAZ GW6 Plug Fuse, 125V, 6A, Fast Acting, Screw Mount Visual Indicator | CH4YRM GW66AFast ActingGlassScrew125V AC1.13"Plug-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ GW15 Plug Fuse, 125V, 15A, Fast Acting, Screw Mount Visual Indicator