MERSEN FERRAZ GSD315/1000 Fuse, Fast Acting, 250V, 0.315A, 5 x 20mm Size | CH4YPU GSD1/8

MERSEN FERRAZ GSD315/1000 Fuse, Fast Acting, 250V, 0.315A, 5 x 20mm Size

Item: CH4YPU Model: GSD315/1000
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage Rating250V AC
Amps0.315A
Body MaterialCeramic
Diameter1/5"
Fuse ClassSupplemental
Length0.79"
MountingClip
Speed TypeFast Acting

Shipping Info:

Ship weight (kg) 0.0234
Ship height (cm)0.64
Ship length (cm)3.18
Ship width (cm)3.81

Product Variants

ProductModelAmpsDiameterSpeed TypeAc Voltage RatingMountingPrice
MERSEN FERRAZ GSD1 Fuse, Fast Acting, 250V, 1A, 5 x 20mm Size | CH4YPC GSD11A1/5"Fast Acting250V ACClip-
RFQ
MERSEN FERRAZ GSD1/10 Fuse, Fast Acting, 250V, 0.1A, 5 x 20mm Size | CH4YPD GSD1/100.1A1/5"Fast Acting250V ACClip-
RFQ
MERSEN FERRAZ GSD1/16 Fuse, Fast Acting, 250V, 0.063A, 5 x 20mm Size | CH4YPE GSD1/160.063A1/5"Fast Acting250V ACClip-
RFQ
MERSEN FERRAZ GSD1/2 Fuse, Fast Acting, 250V, 0.5A, 5 x 20mm Size | CH4YPF GSD1/20.5A1/5"Fast Acting250V ACClip-
RFQ
MERSEN FERRAZ GSD1/20 Fuse, Fast Acting, 250V, 0.05A, 5 x 20mm Size | CH4YPG GSD1/200.05A1/5"Fast Acting250V ACClip-
RFQ
MERSEN FERRAZ GSD1/4 Fuse, Fast Acting, 250V, 0.25A, 5 x 20mm Size | CH4YPH GSD1/10 GSD1/40.25A1/5"Fast Acting250V ACClip-
RFQ
MERSEN FERRAZ GSD1/8 Fuse, Fast Acting, 250V, 0.125A, 5 x 20mm Size | CH4YPJ GSD1/80.125A1/5"Fast Acting250V ACClip-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ GSD315/1000 Fuse, Fast Acting, 250V, 0.315A, 5 x 20mm Size