Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ GSC7 Fuse, Time Delay, 125V, 7A, 5 x 20mm Size | CH4YMY

MERSEN FERRAZ GSC7 Fuse, Time Delay, 125V, 7A, 5 x 20mm Size

Item: CH4YMY Model: GSC7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€4.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage Rating125V AC
Amps7A
Diameter1/5"
Fuse ClassSupplemental
Length0.79"
MountingClip
Speed TypeTime Delay

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.64
Ship length (cm)2.01
Ship width (cm)0.51

Product Variants

ProductModelAc Voltage RatingSpeed TypeDiameterFuse ClassMountingPrice
MERSEN FERRAZ GSC1/10 Fuse, Time Delay, 250V, 0.1A, 5 x 20mm Size | CH4YME GSC1/10250V ACTime Delay1/5"SupplementalClip€1.61
MERSEN FERRAZ GSC1/2 Fuse, Time Delay, 250V, 0.5A, 5 x 20mm Size | CH4YMF GSC1/8 GSC1/2250V ACTime Delay1/5"SupplementalClip€3.52
MERSEN FERRAZ GSC1/4 Fuse, Time Delay, 250V, 0.25A, 5 x 20mm Size | CH4YMG GSC1/4250V ACTime Delay1/5"SupplementalClip€3.17
MERSEN FERRAZ GSC1/8 Fuse, Time Delay, 250V, 0.125A, 5 x 20mm Size | CH4YMH GSC1/8250V ACTime Delay1/5"SupplementalClip-
RFQ
MERSEN FERRAZ GSC10 Fuse, Time Delay, 125V, 10A, 5 x 20mm Size | CH4YMJ GSC10125V ACTime Delay1/5"SupplementalClip€2.81
MERSEN FERRAZ GSC1-1/2 Fuse, Time Delay, 250V, 1.5A, 5 x 20mm Size | CH4YMK GSC1-1/2250V ACTime Delay1/5"SupplementalClip€3.80
MERSEN FERRAZ GSC1-1/4 Fuse, Time Delay, 250V, 1.25A, 5 x 20mm Size | CH4YML GSC7/10 GSC1-1/4250V ACTime Delay1/5"SupplementalClip€1.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ GSC7 Fuse, Time Delay, 125V, 7A, 5 x 20mm Size
€4.23 /unit