MERSEN FERRAZ GSB1/2 Fuse, Fast Acting, 250V, 0.5A, 5 x 20mm Size | CH4YKE GSB2/10

MERSEN FERRAZ GSB1/2 Fuse, Fast Acting, 250V, 0.5A, 5 x 20mm Size

Item: CH4YKE Model: GSB1/2
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage Rating250V AC
Amps0.5A
Body MaterialGlass
Diameter1/5"
Fuse ClassSupplemental
Length0.79"
MountingClip
Speed TypeFast Acting

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.64
Ship length (cm)2.01
Ship width (cm)0.51

Product Variants

ProductModelSpeed TypeDiameterAc Voltage RatingBody MaterialFuse ClassMountingPrice
MERSEN FERRAZ GSB1 Fuse, Fast Acting, 250V, 1A, 5 x 20mm Size | CH4YKB GSB1Fast Acting1/5"250V ACGlassSupplementalClip€3.80
MERSEN FERRAZ GSB1/10 Fuse, Fast Acting, 250V, 0.1A, 5 x 20mm Size | CH4YKC GSB1/10Fast Acting1/5"250V ACGlassSupplementalClip-
RFQ
MERSEN FERRAZ GSB1/16 Fuse, Fast Acting, 250V, 0.063A, 5 x 20mm Size | CH4YKD GSB1/16Fast Acting1/5"250V ACGlassSupplementalClip-
RFQ
MERSEN FERRAZ GSB1/32 Fuse, Fast Acting, 250V, 0.031A, 5 x 20mm Size | CH4YKF GSB1/32Fast Acting1/5"250V ACGlassSupplementalClip€5.71
MERSEN FERRAZ GSB1/4 Fuse, Fast Acting, 250V, 0.25A, 5 x 20mm Size | CH4YKG GSB1/10 GSB1/4Fast Acting1/5"250V ACGlassSupplementalClip-
RFQ
MERSEN FERRAZ GSB1/8 Fuse, Fast Acting, 250V, 0.125A, 5 x 20mm Size | CH4YKH GSB1/8Fast Acting1/5"250V ACGlassSupplementalClip-
RFQ
MERSEN FERRAZ GSB10 Fuse, Fast Acting, 250V, 10A, 5 x 20mm Size | CH4YKJ GSB10Fast Acting1/5"250V ACGlassSupplementalClip€1.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ GSB1/2 Fuse, Fast Acting, 250V, 0.5A, 5 x 20mm Size