Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ GSA1/2 Time Delay Fuse, 250V, 0.5A, 6 x 32mm Size | CH4YFX GSA2/10

MERSEN FERRAZ GSA12 GSA2/10 Time Delay Fuse, 12 A, 250 VAC, 10kA at 125V AC, Pack of 5

Item: CH4YFX Model: GSA12Cross Ref: 5LCA1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€23.43 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage250V AC
Amps0.5A
Body MaterialCeramic
Diameter1/4"
Fuse ClassSupplemental
Length1 1/4"
Mounting StyleClip
Speed TypeTime Delay

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.64
Ship length (cm)3.18
Ship width (cm)0.64
Country of OriginCN

Product Variants

ProductModelAmpsAc VoltageDiameterSpeed TypeBody StyleElementVisual IndicationFits Fuse Block StylePkg. Qty.Price
MERSEN FERRAZ GSA1 Time Delay Fuse, 250V, 1A, 6 x 32mm Size | CH4YFU GSA11A250V AC1/4"Time Delay----5€17.76
MERSEN FERRAZ GSA1/10 Time Delay Fuse, 250V, 0.1A, 6 x 32mm Size | CH4YFV GSA1/100.1A250V AC1/4"Time Delay----1€5.08
MERSEN FERRAZ GSA1/16 Time Delay Fuse, 250V, 0.63A, 6 x 32mm Size | CH4YFW GSA1/160.063A250V AC1/4"Time Delay----1-
RFQ
MERSEN FERRAZ GSA1/32 Time Delay Fuse, 250V, 0.031A, 6 x 32mm Size | CH4YFY GSA1/320.031A250V AC1/4"Time Delay----1€5.08
MERSEN FERRAZ GSA1/4 Time Delay Fuse, 250V, 0.25A, 6 x 32mm Size | CH4YFZ GSA1/8 GSA1/40.25A250V AC1/4"Time Delay----5€5.08
MERSEN FERRAZ GSA1/8 Time Delay Fuse, 250V, 0.125A, 6 x 32mm Size | CH4YGA GSA1/80.125A250V AC1/4"Time Delay----1€5.08
MERSEN FERRAZ GSA10 Time Delay Fuse, 250V, 10A, 6 x 32mm Size | CH4YGB GSA1010A250V AC1/4"Time Delay----5€19.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ GSA12 GSA2/10 Time Delay Fuse, 12 A, 250 VAC, 10kA at 125V AC, Pack of 5
€23.43 /pack