MERSEN FERRAZ GMS15 Telecommunication Fuse, 125V, 15A | CH4YER

MERSEN FERRAZ GMS15 Telecommunication Fuse, 125V, 15A

Item: CH4YER Model: GMS15
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemTelecommunication Fuse
Ac Voltage125V AC
Amps15A
Body MaterialPPS Plastic
Height0.11"
Length0.77"
Mounting TypeClip
Width0.11"

Shipping Info:

Ship weight (kg) 0.0472
Ship height (cm)1.78
Ship length (cm)2.16
Ship width (cm)3.81

Product Variants

ProductModelAmpsAc VoltageBody MaterialHeightMounting TypePrice
MERSEN FERRAZ GMS1/2 Telecommunication Fuse, 125V, 0.5A | CH4YEL GMS1/20.5A125V ACPPS Plastic0.11"Clip-
RFQ
MERSEN FERRAZ GMS10 Telecommunication Fuse, 125V, 10A | CH4YEM GMS1010A125V ACPPS Plastic0.11"Clip-
RFQ
MERSEN FERRAZ GMS1-1/2 Telecommunication Fuse, 125V, 1.5A | CH4YEN GMS1-1/21.5A125V ACPPS Plastic0.11"Clip-
RFQ
MERSEN FERRAZ GMS1-1/3 Telecommunication Fuse, 125V, 1.3A | CH4YEP GMS1-1/31.3A125V ACPPS Plastic0.11"Clip-
RFQ
MERSEN FERRAZ GMS12 Telecommunication Fuse, 125V, 12A | CH4YEQ GMS1212A125V ACPPS Plastic0.11"Clip-
RFQ
MERSEN FERRAZ GMS2 Telecommunication Fuse, 125V, 2A | CH4YET GMS22A125V ACPPS Plastic0.11"Clip-
RFQ
MERSEN FERRAZ GMS2-1/2 Telecommunication Fuse, 125V, 2.5A | CH4YEU GMS2-1/22.5A125V ACPPS Plastic0.11"Clip-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ GMS15 Telecommunication Fuse, 125V, 15A