Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ GGX12 Fuse, Fast Acting, 32V, 12A, 1/4 x 1 Inch Size | CH4YDU

MERSEN FERRAZ GGX12 Fuse, Fast Acting, 32V, 12A, 1/4 x 1 Inch Size

Item: CH4YDU Model: GGX12
In Stock : 14 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage32V AC
Amps12A
Body MaterialCeramic
Diameter1/4"
Fuse ClassSupplemental
Length1"
Mounting StyleClip
Speed TypeFast Acting

Shipping Info:

Ship weight (kg) 0.0234
Ship height (cm)0.64
Ship length (cm)2.54
Ship width (cm)0.64

Product Variants

ProductModelAmpsAc VoltageDiameterSpeed TypePkg. Qty.Price
MERSEN FERRAZ GGX1 Fuse, Fast Acting, 250V, 1A, 1/4 x 1 Inch Size | CH4YDN GGX11A250V AC1/4"Fast Acting5€8.12
MERSEN FERRAZ GGX1/2 Fuse, Fast Acting, 250V, 0.5A, 1/4 x 1 Inch Size | CH4YDP GGX1/20.5A250V AC1/4"Fast Acting5€13.92
MERSEN FERRAZ GGX10 Fuse, Fast Acting, 32V, 10A, 1/4 x 1 Inch Size | CH4YDQ GGX1010A32V AC1/4"Fast Acting1-
RFQ
MERSEN FERRAZ GGX1-1/2 Fuse, Fast Acting, 250V, 1.5A, 1/4 x 1 Inch Size | CH4YDR GGX1/2 GGX1-1/21.5A250V AC1/4"Fast Acting1€1.33
MERSEN FERRAZ GGX1-1/4 Fuse, Fast Acting, 250V, 1.25A, 1/4 x 1 Inch Size | CH4YDT GGX1-1/41.25A250V AC1/4"Fast Acting1€1.33
MERSEN FERRAZ GGX15 Fuse, Fast Acting, 32V, 15A, 1/4 x 1 Inch Size | CH4YDV GGX1515A32V AC1/4"Fast Acting1€1.33
MERSEN FERRAZ GGX2 Fuse, Fast Acting, 250V, 2A, 1/4 x 1 Inch Size | CH4YDW GGX3/4 GGX22A250V AC1/4"Fast Acting5€8.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ GGX12 Fuse, Fast Acting, 32V, 12A, 1/4 x 1 Inch Size
€1.55 /unit