MERSEN FERRAZ GGC-V6/10 Fuse, Fast Acting, 250V, 0.6A, 6 x 32mm Size | CH4YAY

MERSEN FERRAZ GGC-V6/10 Fuse, Fast Acting, 250V, 0.6A, 6 x 32mm Size

Item: CH4YAY Model: GGC-V6/10
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage250V AC
Amps0.6A
Body MaterialGlass
Diameter1/4"
Fuse ClassSupplemental
Length4 1/4"
Speed TypeFast Acting

Shipping Info:

Ship height (cm)0.38
Ship length (cm)7.62
Ship width (cm)12.7

Product Details:

    • With Axial Leads

Product Variants

ProductModelAmpsAc VoltageDiameterSpeed TypePrice
MERSEN FERRAZ GGC-V1/10 Fuse, Fast Acting, 250V, 0.1A, 6 x 32mm Size | CH4XZV GGC-V1/100.1A250V AC1/4"Fast Acting-
RFQ
MERSEN FERRAZ GGC-V1/100 Fuse, Fast Acting, 250V, 0.01A, 6 x 32mm Size | CH4XZW GGC-V1/1000.01A250V AC1/4"Fast Acting-
RFQ
MERSEN FERRAZ GGC-V1/16 Fuse, Fast Acting, 250V, 0.063A, 6 x 32mm Size | CH4XZX GGC-V1/160.063A250V AC1/4"Fast Acting-
RFQ
MERSEN FERRAZ GGC-V1/2 Fuse, Fast Acting, 250V, 0.5A, 6 x 32mm Size | CH4XZY GGC-V1/20.5A250V AC1/4"Fast Acting-
RFQ
MERSEN FERRAZ GGC-V1/4 Fuse, Fast Acting, 250V, 0.25A, 6 x 32mm Size | CH4XZZ GGC-V1/40.25A250V AC1/4"Fast Acting-
RFQ
MERSEN FERRAZ GGC-V1/8 Fuse, Fast Acting, 250V, 0.125A, 6 x 32mm Size | CH4YAA GGC-V1/80.125A250V AC1/4"Fast Acting-
RFQ
MERSEN FERRAZ GGC-V10 Fuse, Fast Acting, 250V, 10A, 6 x 32mm Size | CH4YAB GGC-V1010A250V AC1/4"Fast Acting-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ GGC-V6/10 Fuse, Fast Acting, 250V, 0.6A, 6 x 32mm Size