MERSEN FERRAZ GGA-V2/10 Time Delay Fuse, 250V, 0.2A, 5 x 20mm Size | CH4XYG

MERSEN FERRAZ GGA-V2/10 Time Delay Fuse, 250V, 0.2A, 5 x 20mm Size

Item: CH4XYG Model: GGA-V2/10
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage Rating250V AC
Amps0.2A
Body MaterialGlass
Diameter1/5"
Fuse ClassSupplemental
Length3.83"
Speed TypeTime Delay

Shipping Info:

Ship weight (kg) 0.0472
Ship height (cm)0.08
Ship length (cm)7.62
Ship width (cm)12.7

Product Details:

    • With Axial Leads

Product Variants

ProductModelAc Voltage RatingSpeed TypeDiameterBody MaterialFuse ClassPrice
MERSEN FERRAZ GGA-V1/10 Time Delay Fuse, 250V, 0.1A, 5 x 20mm Size | CH4XXY GGA-V1/10250V ACTime Delay1/5"GlassSupplemental-
RFQ
MERSEN FERRAZ GGA-V1/2 Time Delay Fuse, 250V, 0.5A, 5 x 20mm Size | CH4XXZ GGA-V1/2250V ACTime Delay1/5"GlassSupplemental-
RFQ
MERSEN FERRAZ GGA-V1/4 Time Delay Fuse, 250V, 0.25A, 5 x 20mm Size | CH4XYA GGA-V1/4250V ACTime Delay1/5"GlassSupplemental-
RFQ
MERSEN FERRAZ GGA-V1/8 Time Delay Fuse, 250V, 0.125A, 5 x 20mm Size | CH4XYB GGA-V1/8250V ACTime Delay1/5"GlassSupplemental-
RFQ
MERSEN FERRAZ GGA-V1-1/2 Time Delay Fuse, 250V, 1.5A, 5 x 20mm Size | CH4XYC GGA-V1-1/2250V ACTime Delay1/5"GlassSupplemental-
RFQ
MERSEN FERRAZ GGA-V1-1/4 Time Delay Fuse, 250V, 1.25A, 5 x 20mm Size | CH4XYD GGA-V1-1/4250V ACTime Delay1/5"GlassSupplemental-
RFQ
MERSEN FERRAZ GGA-V1-6/10 Time Delay Fuse, 250V, 1.6A, 5 x 20mm Size | CH4XYE GGA-V1-6/10250V ACTime Delay1/5"GlassSupplemental-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ GGA-V2/10 Time Delay Fuse, 250V, 0.2A, 5 x 20mm Size