Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ GFN1/10 Time Delay Midget Fuse, 250V, 0.1A | CH4XVU

MERSEN FERRAZ GFN1/10 Time Delay Midget Fuse, 250V, 0.1A

Item: CH4XVU Model: GFN1/10
In Stock : 5 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€22.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage250V AC
Amps0.1A
Body MaterialPolytube
ClassMidget
Diameter0.41"
Length1 1/2"
MountingClip
Speed TypeTime Delay

Shipping Info:

Ship weight (kg) 0.0054
Ship height (cm)5.38
Ship length (cm)3.81
Ship width (cm)1.04

Product Details:

    • Visual Indicator

Product Variants

ProductModelAmpsAc VoltageVoltageMountingDiameterNumber Of PolesBody MaterialClassPrice
MERSEN FERRAZ GFN10 Fuse Gfn 10 Amp 125vac 1p | AG8NVX GFN1010A250V AC125VClip0.41"1PolytubeMidget€19.29
MERSEN FERRAZ GFN15 Fuse Gfn 15 Amp 125vac 1p | AG8NVY GFN1515A125V AC125VClip0.41"1PolytubeMidget€19.29
MERSEN FERRAZ GFN3 Fuse Gfn 3 Amp 250vac 1p | AG8NVZ GFN33A250V AC250VClip0.41"1PolytubeMidget-
RFQ
MERSEN FERRAZ GFN4 Fuse Gfn 4 Amp 250vac 1p | AG8NWA GFN44A250V AC250VClip0.41"1PolytubeMidget-
RFQ
MERSEN FERRAZ GFN5 Fuse Gfn 5 Amp 250vac 1p | AG8NWB GFN55A250V AC250VClip0.41"1PolytubeMidget€19.29
MERSEN FERRAZ GFN8/10 Fuse Gfn 0.8 Amp 250vac 1p | AG8NWC GFN8/100.8A250V AC250VClip0.41"1PolytubeMidget-
RFQ
MERSEN FERRAZ GFN1 Time Delay Midget Fuse, 250V, 1A | CH4XVT GFN1/10 GFN11A250V AC-Clip0.41"-PolytubeMidget€19.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ GFN1/10 Time Delay Midget Fuse, 250V, 0.1A
€22.51 /unit