Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ GDL8/10 Time Delay Fuse, 250V, 0.8A, 6 x 32mm | CH4XTY

MERSEN FERRAZ GDL8/10 Time Delay Fuse, 250V, 0.8A, 6 x 32mm, Pack of 5

Item: CH4XTY Model: GDL8/10Cross Ref: 5LAV9
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.90 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage250V AC
Amps0.8A
Body MaterialGlass
Diameter1/4"
Fuse ClassSupplemental
Length1 1/4"
Mounting TypeClip
Speed TypeTime Delay
Body StyleCylindrical
Dc Voltage RatingNot Rated
Fits Fuse Block StyleNonrejection
Interrupt Rating10 kA at 125V AC, 35A at 250V AC
SpeedTime Delay
StandardsCSA, UL
Visual IndicationGlass Fuse

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.64
Ship length (cm)3.18
Ship width (cm)0.64
Country of OriginCN

Product Variants

ProductModelAmpsAc VoltageDiameterSpeed TypeBody StyleElementVisual IndicationFits Fuse Block StylePkg. Qty.Price
MERSEN FERRAZ GDL1/10 Time Delay Fuse, 250V, 0.1A, 6 x 32mm | CH4XRP GDL1/100.1A250V AC1/4"Time Delay----5€28.72
MERSEN FERRAZ GDL1/100 Time Delay Fuse, 250V, 0.01A, 6 x 32mm | CH4XRQ GDL1/1000.01A250V AC1/4"Time Delay----1€4.16
MERSEN FERRAZ GDL1/16 Time Delay Fuse, 250V, 0.063A, 6 x 32mm | CH4XRR GDL1/160.063A250V AC1/4"Time Delay----1€3.38
MERSEN FERRAZ GDL1/32 Time Delay Fuse, 250V, 0.031A, 6 x 32mm | CH4XRT GDL1/320.031A250V AC1/4"Time Delay----1-
RFQ
MERSEN FERRAZ GDL1/4 Time Delay Fuse, 250V, 0.25A, 6 x 32mm | CH4XRU GDL1/8 GDL1/40.25A250V AC1/4"Time Delay----5€15.58
MERSEN FERRAZ GDL12 Time Delay Fuse, 250V, 0.5A, 6 x 32mm | CH4XRV GDL120.5A250V AC1/4"Time Delay----5€16.50
MERSEN FERRAZ GDL1-2/10 Time Delay Fuse, 250V, 1.2A, 6 x 32mm | CH4XRW GDL1-2/101.2A250V AC1/4"Time Delay----1€2.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ GDL8/10 Time Delay Fuse, 250V, 0.8A, 6 x 32mm, Pack of 5
€12.90 /pack