MERSEN FERRAZ GDG315/1000 Time Delay Fuse, 250V, 0.315A, 5 x 20mm Glass | CH4XQA GDG1/8

MERSEN FERRAZ GDG315/1000 Time Delay Fuse, 250V, 0.315A, 5 x 20mm Glass

Item: CH4XQA Model: GDG315/1000
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage Rating250V AC
Amps0.315A
Body MaterialGlass
Diameter1/5"
Fuse ClassSupplemental
Length0.79"
MountingClip
Speed TypeTime Delay

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.64
Ship length (cm)2.01
Ship width (cm)0.51

Product Variants

ProductModelSpeed TypeDiameterAc Voltage RatingBody MaterialFuse ClassMountingPrice
MERSEN FERRAZ GDG1 Time Delay Fuse, 250V, 1A, 5 x 20mm Glass | CH4XPK GDG1Time Delay1/5"250V ACGlassSupplementalClip-
RFQ
MERSEN FERRAZ GDG1/10 Time Delay Fuse, 250V, 0.1A, 5 x 20mm Glass | CH4XPL GDG1/10Time Delay1/5"250V ACGlassSupplementalClip€4.51
MERSEN FERRAZ GDG1/16 Time Delay Fuse, 250V, 0.063A, 5 x 20mm Glass | CH4XPM GDG1/16Time Delay1/5"250V ACGlassSupplementalClip€4.51
MERSEN FERRAZ GDG1/32 Time Delay Fuse, 250V, 0.031A, 5 x 20mm Glass | CH4XPN GDG1/32Time Delay1/5"250V ACGlassSupplementalClip€4.51
MERSEN FERRAZ GDG1/4 Time Delay Fuse, 250V, 0.25A, 5 x 20mm Glass | CH4XPP GDG1/10 GDG1/4Time Delay1/5"250V ACGlassSupplementalClip-
RFQ
MERSEN FERRAZ GDG1/8 Time Delay Fuse, 250V, 0.125A, 5 x 20mm Glass | CH4XPQ GDG1/8Time Delay1/5"250V ACGlassSupplementalClip€4.51
MERSEN FERRAZ GDG10 Time Delay Fuse, 250V, 10A, 5 x 20mm Glass | CH4XPR GDG10Time Delay1/5"250V ACGlassSupplementalClip-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ GDG315/1000 Time Delay Fuse, 250V, 0.315A, 5 x 20mm Glass