MERSEN FERRAZ G320005 Fuse Holder | CH4XNM US271

MERSEN FERRAZ G320005 US271 Fuse Holder

Item: CH4XNM Model: G320005Cross Ref: US271
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Holder

Shipping Info:

Ship weight (kg) 0.9018
Ship height (cm)10.01
Ship length (cm)15.01
Ship width (cm)11.99

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ B227609 Fuse Holder | CH4WHM US272M2IRING B227609B227609-
RFQ
MERSEN FERRAZ H320006 Fuse Holder | CH4YUK US272 H320006H320006-
RFQ
MERSEN FERRAZ J226420 Modular Fuse Holder | CH4ZBU US271I J226420J226420-
RFQ
MERSEN FERRAZ J320007 Modular Fuse Holder | CH4ZCY US273 J320007J320007-
RFQ
MERSEN FERRAZ M226423 Modular Fuse Holder | CH4ZKH US273I M226423M226423-
RFQ
MERSEN FERRAZ R227600 Fuse Holder | CH6BDQ US271MI R227600R227600-
RFQ
MERSEN FERRAZ T227602 Fuse Holder | CH6CBQ US272M2I T227602T227602-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ G320005 US271 Fuse Holder