MERSEN FERRAZ G300547 PC71UD13C315D1A Fuse, 315A

Item: CH4XNA Model: G300547Cross Ref: PC71UD13C315D1A
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 1.5476
Ship height (cm)6.2
Ship length (cm)16.61
Ship width (cm)14.2

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ A300518 Fuse, 250A | CH4UFT PC71UD13C250TF A300518A300518-
RFQ
MERSEN FERRAZ A300610 Fuse, 250A | CH4UFW PC71UD13C250EF A300610A300610-
RFQ
MERSEN FERRAZ A300840 Fuse, 315A | CH4UGC PC71UD13C315PA A300840A300840-
RFQ
MERSEN FERRAZ B300519 Fuse, 315A | CH4WJC PC71UD13C315TF B300519B300519-
RFQ
MERSEN FERRAZ B300611 Fuse, 315A | CH4WJG PC71UD13C315EF B300611B300611-
RFQ
MERSEN FERRAZ B300749 Fuse, 160A | CH4WJM PC71UD13C160TF B300749B300749-
RFQ
MERSEN FERRAZ B301025 Fuse, 160A | CH4WJN A130UD71TTI160 B301025B301025-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ G300547 PC71UD13C315D1A Fuse, 315A