MERSEN FERRAZ FSM15 Fuse, Fast Acting, Midget, 1000V, 15A | CH4XLM FSM11

MERSEN FERRAZ FSM15 Fuse, Fast Acting, Midget, 1000V, 15A

Item: CH4XLM Model: FSM15
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage1000V AC
Amps15A
Body MaterialGMG
ClassMidget
Diameter0.41"
Interrupt Rating20 kA
Length1 1/2"
MountingClip
SpeedFast Acting
Speed TypeFast Acting

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)3.02
Ship length (cm)7.62
Ship width (cm)5.23

Product Variants

ProductModelAmpsSpeedInterrupt RatingBody MaterialDiameterClassMountingAc VoltagePrice
MERSEN FERRAZ FSM11 Fuse, Fast Acting, Midget, 1000V, 11A | CH4XLL FSM44/100 FSM1111AFast Acting20 kAGMG0.41"MidgetClip1000V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ FSM15 Fuse, Fast Acting, Midget, 1000V, 15A