MERSEN FERRAZ FEY-11-41 Fuse Base, 600V, 30A, Class CC, 2 Pole, 11-41 Crimp | CH4XLA

MERSEN FERRAZ FEY-11-41 Fuse Base, 600V, 30A, Class CC, 2 Pole, 11-41 Crimp

Item: CH4XLA Model: FEY-11-41
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating600V AC
Amps30A
Body MaterialPolyethylene
Fuse ClassClass CC
Height0.99"
Length4.3"
Max. Fuse Rating30A
Number Of Poles2
Width2 24/25"

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)12.7
Ship length (cm)17.78
Ship width (cm)12.7

Product Variants

ProductModelHeightNumber Of PolesAmpsBody MaterialMax. Fuse RatingAc Voltage RatingFuse ClassPrice
MERSEN FERRAZ FEC-11-11 Fuse Base, 600V, 30A, Class CC, 1 Pole, 11-11 Crimp | CH4XHK FEC-11-111"130APolyethylene30A600V ACClass CC-
RFQ
MERSEN FERRAZ FEC-11-11-BA Fuse Base, 600V, 30A, Class CC, 1 Pole, 11-11 Breakaway Crimp | CH4XHL FEC-11-11-BA1"130APolyethylene30A600V ACClass CC-
RFQ
MERSEN FERRAZ FEC-11-21 Fuse Base, 600V, 30A, Class CC, 1 Pole, 11-21 Crimp | CH4XHM FEC-11-211"130APolyethylene30A600V ACClass CC-
RFQ
MERSEN FERRAZ FEC-11-21-BA Fuse Base, 600V, 30A, Class CC, 1 Pole, 11-21 Breakaway Crimp | CH4XHN FEC-11-21-BA1"130APolyethylene30A600V ACClass CC-
RFQ
MERSEN FERRAZ FEC-11-91 Fuse Base, 600V, 30A, Class CC, 1 Pole, 11-91 Crimp/Double Set Screw | CH4XHP FEC-11-911"130APolyethylene30A600V ACClass CC-
RFQ
MERSEN FERRAZ FEC-11-91-BA Fuse Base, 600V, 30A, Class CC, 1 Pole, 11-91 Breakaway Crimp/Double Set Screw | CH4XHQ FEC-11-91-BA1"130APolyethylene30A600V ACClass CC-
RFQ
MERSEN FERRAZ FEC-21-21 Fuse Base, 600V, 30A, Class CC, 1 Pole, 21-21 Crimp | CH4XHR FEC-21-211"130APolyethylene30A600V ACClass CC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ FEY-11-41 Fuse Base, 600V, 30A, Class CC, 2 Pole, 11-41 Crimp