MERSEN FERRAZ E302500 Fuse, 72A | CH4XDB PC72GB69V350D1A

MERSEN FERRAZ E302500 PC72GB69V350D1A Fuse, 72A

Item: CH4XDB Model: E302500Cross Ref: PC72GB69V350D1A
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 2.1825
Ship height (cm)19.51
Ship length (cm)7.29
Ship width (cm)14.5

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ B322047 Fuse Link, 690V, 40A | CH4WJU NH000GS69V40PV B322047B322047-
RFQ
MERSEN FERRAZ C301716 Fuse Link, 690V, 500A | CH4WLW PC73GB69V500TF C301716C301716-
RFQ
MERSEN FERRAZ D1014579 Fuse, 16A | CH4WYP FR10GR69V16 D1014579D1014579-
RFQ
MERSEN FERRAZ D301280 Fuse, 63A | CH4WZY PC70GB69V63TF D301280D301280-
RFQ
MERSEN FERRAZ D301349 Fuse, 400A | CH4WZZ PC73GB69V400EF D301349D301349-
RFQ
MERSEN FERRAZ E322165 Fuse Link, 125A, 690V | CH4XDD NH00GS69V125PV E322165E322165-
RFQ
MERSEN FERRAZ F301765 Fuse, 700A | CH4XFF PC73GB69V700D1A F301765F301765-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ E302500 PC72GB69V350D1A Fuse, 72A