MERSEN FERRAZ E301051 Fuse, 550A | CH4XCW A130UD73TTI550

MERSEN FERRAZ E301051 A130UD73TTI550 Fuse, 550A

Item: CH4XCW Model: E301051Cross Ref: A130UD73TTI550
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 1.2402
Ship height (cm)8
Ship length (cm)13
Ship width (cm)11

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ A300564 Fuse, 315A | CH4UFV PC73UD13C315D1A A300564A300564-
RFQ
MERSEN FERRAZ A300633 Fuse Link, 1250V, 550A | CH4UFX PC73UD13C550EF A300633A300633-
RFQ
MERSEN FERRAZ A301047 Fuse, 350A | CH4UGP A130UD73TTI350 A301047A301047-
RFQ
MERSEN FERRAZ B300565 Fuse, 350A | CH4WJE PC73UD13C350D1A B300565B300565-
RFQ
MERSEN FERRAZ B300680 Fuse, 315A | CH4WJJ A130UD73LI315 B300680B300680-
RFQ
MERSEN FERRAZ B301048 Fuse, 400A | CH4WJP A130UD73TTI400 B301048B301048-
RFQ
MERSEN FERRAZ B301301 Fuse, 1600A | CH4WJT PC73UD69V16CTF B301301B301301-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ E301051 A130UD73TTI550 Fuse, 550A