MERSEN FERRAZ D083102 Fuse, 6A | CH4WYL

MERSEN FERRAZ D083102 Fuse, 6A

Item: CH4WYL Model: D083102
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 0.1746
Ship height (cm)3
Ship length (cm)26.01
Ship width (cm)3

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ B089471 Fuse, 10A | CH4WHA B089471B089471-
RFQ
MERSEN FERRAZ E089474 Fuse, 20A | CH4XBT E089474E089474-
RFQ
MERSEN FERRAZ G087245 Fuse, 10A | CH4XMA G087245G087245-
RFQ
MERSEN FERRAZ K078025 Fuse, 100A | CH4ZDH K078025K078025-
RFQ
MERSEN FERRAZ N080420 Fuse, 50A | CH6AKX N080420N080420-
RFQ
MERSEN FERRAZ N088378 Fuse, 16A | CH6ALA N088378N088378-
RFQ
MERSEN FERRAZ N221134 Fuse, 80A | CH6ALH N221134N221134-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ D083102 Fuse, 6A