MERSEN FERRAZ CNN180 Forklift Truck Fuse, 130VAC/75VDC, 180A | CH4WNG

MERSEN FERRAZ CNN180 Forklift Truck Fuse, 130VAC/75VDC, 180A

Item: CH4WNG Model: CNN180
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage130V AC
Amps180A
Body MaterialGMG
Height16/25"
Length3.19"
Mounting TypeBolted
Width16/25"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.63
Ship length (cm)8.1
Ship width (cm)1.63

Product Details:

    • Blade Mount, Visual UL

Product Variants

ProductModelAmpsBody MaterialHeightMounting TypeAc VoltagePrice
MERSEN FERRAZ CNN10 Forklift Truck Fuse, 130VAC/75VDC, 10A | CH4WNB CNN1010AGMG16/25"Bolted-€32.37
MERSEN FERRAZ CNN100 Forklift Truck Fuse, 130VAC/75VDC, 100A | CH4WNC CNN50 CNN100100AGMG16/25"Bolted130V AC€48.79
MERSEN FERRAZ CNN125 Forklift Truck Fuse, 130VAC/75VDC, 125A | CH4WND CNN60 CNN125125AGMG16/25"Bolted130V AC€50.00
MERSEN FERRAZ CNN150 Forklift Truck Fuse, 130VAC/75VDC, 150A | CH4WNE CNN80 CNN150150AGMG16/25"Bolted130V AC€48.79
MERSEN FERRAZ CNN175 Forklift Truck Fuse, 130VAC/75VDC, 175A | CH4WNF CNN90 CNN175175AGMG16/25"Bolted130V AC€54.52
MERSEN FERRAZ CNN200 Forklift Truck Fuse, 130VAC/75VDC, 200A | CH4WNH CNN100 CNN200200AGMG16/25"Bolted130V AC€47.67
MERSEN FERRAZ CNN225 Forklift Truck Fuse, 130VAC/75VDC, 225A | CH4WNJ CNN225225AGMG16/25"Bolted130V AC€28.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ CNN180 Forklift Truck Fuse, 130VAC/75VDC, 180A