MERSEN FERRAZ C330259 Fuse, 125A | CH4WMA DN00UB69V125D1L

MERSEN FERRAZ C330259 DN00UB69V125D1L Fuse, 125A

Item: CH4WMA Model: C330259Cross Ref: DN00UB69V125D1L
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 0.7141
Ship height (cm)11.99
Ship length (cm)15.49
Ship width (cm)9.5

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ A330027 Fuse Link, 200A, 690V | CH4ULJ DN000UB69V200V A330027A330027-
RFQ
MERSEN FERRAZ A330257 Fuse, 80A | CH4ULK DN00UB69V80D1L A330257A330257-
RFQ
MERSEN FERRAZ B330028 Fuse Link, 250A, 690V | CH4WJV DN000UB69V250V B330028B330028-
RFQ
MERSEN FERRAZ B330051 Fuse, 75A | CH4WJW BS000UB69V75 B330051B330051-
RFQ
MERSEN FERRAZ B330189 Fuse, 350A | CH4WJX DN000UB50V350L B330189B330189-
RFQ
MERSEN FERRAZ B330258 Fuse, 100A | CH4WJY DN00UB69V100D1L B330258B330258-
RFQ
MERSEN FERRAZ C330029 Fuse Link, 315A, 690V | CH4WLY DN000UB69V315V C330029C330029-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ C330259 DN00UB69V125D1L Fuse, 125A