MERSEN FERRAZ C209348 Link, 80A | CH4WKR 45DB240V80P

MERSEN FERRAZ C209348 45DB240V80P Link, 80A

Item: CH4WKR Model: C209348Cross Ref: 45DB240V80P
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemLink

Shipping Info:

Ship weight (kg) 3.0753
Ship height (cm)7.01
Ship length (cm)54
Ship width (cm)7.01

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ A209346 Fuse, 50A | CH4UAG 45DB240V50P A209346A209346-
RFQ
MERSEN FERRAZ B1000570 Fuse, 40A | CH4WHF 45DB175V40P B1000570B1000570-
RFQ
MERSEN FERRAZ B209301 Fuse, 63A | CH4WHJ 45DB72V63P B209301B209301-
RFQ
MERSEN FERRAZ B209347 Fuse, 63A | CH4WHK 45DB240V63P B209347B209347-
RFQ
MERSEN FERRAZ C1000571 Fuse, 50A | CH4WKL 45DB175V50P C1000571C1000571-
RFQ
MERSEN FERRAZ C209302 Fuse, 80A | CH4WKQ 45DB72V80P C209302C209302-
RFQ
MERSEN FERRAZ D209303 Fuse Link, 7200V, 100A | CH4WYT 45DB72V100P D209303D209303-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ C209348 45DB240V80P Link, 80A