Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ ATQR3 Fuse Atqr 3 Amp 600vac 1p | AG8LZY

MERSEN FERRAZ ATQR3 Time Delay Fuse, 600V, 3A, Class CC, 1 Pole

Item: AG8LZY Model: ATQR3Cross Ref: 4ZCE3
In Stock : 490 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage600V AC
Amps3A
Body MaterialGMG
ClassClass CC
Diameter0.41"
Frame TypeATQR
Frequency0.833 Hz
Length1 1/2"
MountingClip
Number Of Poles1
Speed TypeTime Delay
Voltage600V
Voltage TypeAC
Body StyleCylindrical
Dc Voltage Rating300V DC
Equivalent Brand And SeriesBussmann FNQ-R, Littelfuse KLDR, MERSEN ATQR Series
Fits Fuse Block StyleRejection
Interrupt Rating100 kA at 300V DC, 200 kA at 600V AC
SpeedTime Delay
StandardsUL/CSA
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.03
Ship length (cm)3.81
Ship width (cm)1.04
Country of OriginMX

Product Variants

ProductModelAmpsDiameterBody MaterialBody StyleClassSpeed TypeAc VoltageMountingPrice
MERSEN FERRAZ ATQR1/2 Fuse Atqr 0.5 Amp 600vac 1p | AG8LZH ATQR1/20.5A-------€14.77
MERSEN FERRAZ ATQR1/4 Fuse Atqr 0.25 Amp 600vac 1p | AG8LZJ ATQR1/40.25A0.41"GMG-Class CCTime Delay600V ACClip€15.19
MERSEN FERRAZ ATQR1/8 Fuse Atqr 0.125 Amp 600vac 1p | AG8LZK ATQR1/8125A0.41"GMG-Class CCTime Delay600V ACClip€15.19
MERSEN FERRAZ ATQR10 Fuse Atqr 10 Amp 600vac 1p | AG8LZL ATQR1010A-------€13.99
MERSEN FERRAZ ATQR1-1/2 Fuse Atqr 1.5 Amp 600vac 1p | AG8LZM ATQR1-1/21.5A-------€13.99
MERSEN FERRAZ ATQR1-1/4 Fuse Atqr 1.25 Amp 600vac 1p | AG8LZN ATQR1-1/41.25A-------€15.19
MERSEN FERRAZ ATQR1-1/8 Fuse Atqr 1.125 Amp 600vac 1p | AG8LZP ATQR1-1/81.125A0.41"GMG-Class CCTime Delay600V ACClip€13.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ ATQR3 Time Delay Fuse, 600V, 3A, Class CC, 1 Pole
€16.32 /unit