MERSEN FERRAZ ATQR1/2-6PK Time Delay Fuse, 600V, 0.5A, Class CC, 6Pk | CH4WGK

MERSEN FERRAZ ATQR1/2-6PK Time Delay Fuse, 600V, 0.5A, Class CC, 6Pk

Item: CH4WGK Model: ATQR1/2-6PK
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage600V AC
Amps0.5A
Body MaterialGMG
ClassClass CC
Diameter0.41"
Length1 1/2"
MountingClip
Speed TypeTime Delay

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)1.27
Ship length (cm)4.78
Ship width (cm)6.73

Product Variants

ProductModelAmpsDiameterBody MaterialBody StyleClassSpeed TypeAc VoltageMountingPrice
MERSEN FERRAZ ATQR1/2 Fuse Atqr 0.5 Amp 600vac 1p | AG8LZH ATQR1/20.5A-------€14.77
MERSEN FERRAZ ATQR1/4 Fuse Atqr 0.25 Amp 600vac 1p | AG8LZJ ATQR1/40.25A0.41"GMG-Class CCTime Delay600V ACClip€15.19
MERSEN FERRAZ ATQR1/8 Fuse Atqr 0.125 Amp 600vac 1p | AG8LZK ATQR1/8125A0.41"GMG-Class CCTime Delay600V ACClip€15.19
MERSEN FERRAZ ATQR10 Fuse Atqr 10 Amp 600vac 1p | AG8LZL ATQR1010A-------€13.99
MERSEN FERRAZ ATQR1-1/2 Fuse Atqr 1.5 Amp 600vac 1p | AG8LZM ATQR1-1/21.5A-------€13.99
MERSEN FERRAZ ATQR1-1/4 Fuse Atqr 1.25 Amp 600vac 1p | AG8LZN ATQR1-1/41.25A-------€15.19
MERSEN FERRAZ ATQR1-1/8 Fuse Atqr 1.125 Amp 600vac 1p | AG8LZP ATQR1-1/81.125A0.41"GMG-Class CCTime Delay600V ACClip€13.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ ATQR1/2-6PK Time Delay Fuse, 600V, 0.5A, Class CC, 6Pk