Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ ATQ15/100 Time Delay Midget Fuse, 500V, 0.15A  | CH4WGH

MERSEN FERRAZ ATQ15/100 Time Delay Midget Fuse, 500V, 0.15A

Item: CH4WGH Model: ATQ15/100Cross Ref: 4ZWZ2
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€32.00 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage500V AC
Amps0.15A
Body MaterialGMG
ClassMidget
Diameter0.41"
Length1 1/2"
MountingClip
Speed TypeTime Delay
Ac Voltage Rating500V AC
Body StyleCylindrical
Compatible Fuse Block SeriesFEB, FEBN, Fex, GPM, MFB, USFM10, USM
Dc Voltage RatingNot Rated
ElementDual
Equivalent Brand And SeriesBussmann FNQ, Littelfuse FLQ, Mersen ATQ, Power First HC10S
Equivalent SeriesATQ, FLQ, FNQ, HC10S
Fits Fuse Block StyleNonrejection
Fuse Size1 1/2" L x 13/32" dia.
Interrupt Rating10 kA at 500V AC
SeriesATQ Series
SpeedTime Delay
StandardsCSA, UL
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.0054
Ship height (cm)5.38
Ship length (cm)3.81
Ship width (cm)1.04
Country of OriginMX

Product Variants

ProductModelAmpsNumber Of PolesMountingDiameterFrame TypeVoltageVoltage TypeBody MaterialPrice
MERSEN FERRAZ ATQ1/10 Fuse Atq 0.1 Amp 500vac 1p | AG8LXW ATQ1/100.1A1Clip0.41"ATQ500VACGMG€16.04
MERSEN FERRAZ ATQ1/2 Fuse Atq 0.5 Amp 500vac 1p | AG8LXX ATQ120.5A1--ATQ500VAC-€20.43
MERSEN FERRAZ ATQ1/4 Fuse Atq 0.25 Amp 500vac 1p | AG8LXY ATQ1/40.25A1Clip0.41"ATQ500VACGMG€23.76
MERSEN FERRAZ ATQ1/8 Fuse Atq 0.125 Amp 500vac 1p | AG8LXZ ATQ1/80.125A1--ATQ500VAC-€25.93
MERSEN FERRAZ ATQ10 Fuse Atq 10 Amp 500vac 1p | AG8LYA ATQ1010A1--ATQ500VAC-€16.04
MERSEN FERRAZ ATQ1-1/2 Fuse Atq 1.5 Amp 500vac 1p | AG8LYB ATQ1-1/21.5A1Clip0.41"ATQ500VACGMG€16.04
MERSEN FERRAZ ATQ1-1/4 Fuse Atq 1.25 Amp 500vac 1p | AG8LYC ATQ1-1/41.25A1--ATQ500VAC-€24.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ ATQ15/100 Time Delay Midget Fuse, 500V, 0.15A
€32.00 /unit