Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ ATMR3/4 Fuse Atmr 0.75 Amp 600vac 1p | AG8LXL

MERSEN FERRAZ ATMR3/4 Fuse, 3/4 A, 600V AC

Item: AG8LXL Model: ATMR3/4Cross Ref: 4ZAY6
In Stock : 7 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps0.75A
Frame TypeATMR
Number Of Poles1
Voltage600V
Voltage TypeAC
Body MaterialMelamine
Body StyleCylindrical
ClassCC
Dc Voltage Rating600V DC
Diameter13/32"
Equivalent Brand And SeriesBussmann KTK-R, Littelfuse KLKR, MERSEN ATMR Series
Fits Fuse Block StyleRejection
Interrupt Rating100 kA at 600V DC, 200 kA at 600V AC
Length1 1/2"
SpeedFast Acting
StandardsUL/CSA
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.03
Ship length (cm)3.81
Ship width (cm)1.04
Country of OriginMX

Product Variants

ProductModelAmpsDiameterBody MaterialBody StyleFrame TypeNumber Of PolesVoltageVoltage TypePrice
MERSEN FERRAZ ATMR1 Fuse Atmr 1 Amp 600vac 1p | AG8LWV ATMR11A---ATMR1600VAC€13.99
MERSEN FERRAZ ATMR1/10 Fuse Atmr 0.1 Amp 600vac 1p | AG8LWW ATMR1/100.1A---ATMR1600VAC€13.99
MERSEN FERRAZ ATMR1/2 Fuse Atmr 0.5 Amp 600vac 1p | AG8LWX ATMR1/20.5A---ATMR1600VAC€17.49
MERSEN FERRAZ ATMR1/8 Fuse Atmr 0.125 Amp 600vac 1p | AG8LWY ATMR1/80.125A0.41"GMG-ATMR1600VAC€15.76
MERSEN FERRAZ ATMR10 Fuse Atmr 10 Amp 600vac 1p | AG8LWZ ATMR1010A---ATMR1600VAC€13.99
MERSEN FERRAZ ATMR1-1/2 Fuse Atmr 1.5 Amp 600vac 1p | AG8LXA ATMR1-1/21.5A---ATMR1600VAC€13.99
MERSEN FERRAZ ATMR1-1/4 Fuse Atmr 1.25 Amp 600vac 1p | AG8LXB ATMR1-1/41.25A0.41"GMG-ATMR1600VAC€15.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ ATMR3/4 Fuse, 3/4 A, 600V AC
€18.38 /unit