MERSEN FERRAZ ATM30/50 Fast Acting Midget Fuse, 600V, 30/50A | CH4WGD

MERSEN FERRAZ ATM30/50 Fast Acting Midget Fuse, 600V, 30/50A

Item: CH4WGD Model: ATM30/50Cross Ref: 4ZCK1
In Stock

Get it by Friday, Jun 13

€27.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFast Acting Midget Fuse
Ac Voltage600V AC
Amps30A
Body MaterialGMG
ClassMidget
Diameter0.41"
Interrupt Rating100 kA
Length1 1/2"
MountingClip
Speed TypeFast Acting
Ac Voltage Rating600V AC
Body StyleCylindrical
Compatible Fuse Block SeriesATM, FEB, FEBN, Fex, GPM, HHH, HHL, HHM, MFB, Mini Dual Fuse Tap, USFM10, USM
Dc Voltage Rating600V DC
ElementSingle
Equivalent Brand And SeriesBussmann KTK, Littelfuse KLK, Mersen ATM
Equivalent SeriesATM, KLK, KTK
Fits Fuse Block StyleNonrejection
Fuse Size1 1/2" L x 13/32" dia.
SeriesATM Series
SpeedFast Acting
StandardsCSA, UL
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)5.38
Ship length (cm)4.11
Ship width (cm)2.24
Country of OriginMX

Product Variants

ProductModelAmpsBody MaterialInterrupt RatingSpeedAc VoltageDiameterClassMountingPrice
MERSEN FERRAZ ATM1 Fuse Atm 1 Amp 600vac 1p | AG8LVZ ATM11ACopper100 kAFast Acting600V AC---€11.37
MERSEN FERRAZ ATM1/2 Fuse Atm 0.5 Amp 600vac 1p | AG8LWA ATM1/20.5AGMG100 kA-600V AC0.41"MidgetClip€11.37
MERSEN FERRAZ ATM1/4 Fuse Atm 0.25 Amp 600vac 1p | AG8LWB ATM1/40.25ACopper100 kAFast Acting600V AC---€11.37
MERSEN FERRAZ ATM10 Fuse Atm 10 Amp 600vac 1p | AG8LWC ATM1010AGMG100 kA-600V AC0.41"MidgetClip€11.37
MERSEN FERRAZ ATM1-1/2 Fuse Atm 1.5 Amp 600vac 1p | AG8LWD ATM1-1/21.5ACopper100 kAFast Acting600V AC---€11.37
MERSEN FERRAZ ATM12 Fuse Atm 12 Amp 600vac 1p | AG8LWE ATM120.5AGMG100 kA-600V AC0.41"MidgetClip€11.37
MERSEN FERRAZ ATM15 Fuse Atm 15 Amp 600vac 1p | AG8LWF ATM1515ACopper100 kAFast Acting600V AC---€11.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ ATM30/50 Fast Acting Midget Fuse, 600V, 30/50A
€27.65 /unit