Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ ATM30/40 Fuse Atm 40 Amp 600vac 1p | AG8LWN

MERSEN FERRAZ ATM30/40 Fast Acting Midget Fuse, 600VAC, 40A, 1 Pole

Item: AG8LWN Model: ATM30/40Cross Ref: 4ZCJ9
In Stock : 54 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage600V AC
Amps30A , 40A
Body MaterialGMG
ClassMidget
Diameter0.41"
Frame TypeATM
Interrupt Rating100 kA
Length1 1/2"
MountingClip
Number Of Poles1
Speed TypeFast Acting
Voltage600V
Voltage TypeAC
Body StyleCylindrical
Dc Voltage Rating600V DC
Fits Fuse Block StyleNonrejection
SpeedFast Acting
StandardsCSA, UL
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)5.38
Ship length (cm)3.81
Ship width (cm)1.04
Country of OriginMX

Product Variants

ProductModelAmpsBody MaterialInterrupt RatingSpeedAc VoltageDiameterClassMountingPrice
MERSEN FERRAZ ATM1 Fuse Atm 1 Amp 600vac 1p | AG8LVZ ATM11ACopper100 kAFast Acting600V AC---€11.37
MERSEN FERRAZ ATM1/2 Fuse Atm 0.5 Amp 600vac 1p | AG8LWA ATM1/20.5AGMG100 kA-600V AC0.41"MidgetClip€11.37
MERSEN FERRAZ ATM1/4 Fuse Atm 0.25 Amp 600vac 1p | AG8LWB ATM1/40.25ACopper100 kAFast Acting600V AC---€11.37
MERSEN FERRAZ ATM10 Fuse Atm 10 Amp 600vac 1p | AG8LWC ATM1010AGMG100 kA-600V AC0.41"MidgetClip€11.37
MERSEN FERRAZ ATM1-1/2 Fuse Atm 1.5 Amp 600vac 1p | AG8LWD ATM1-1/21.5ACopper100 kAFast Acting600V AC---€11.37
MERSEN FERRAZ ATM12 Fuse Atm 12 Amp 600vac 1p | AG8LWE ATM120.5AGMG100 kA-600V AC0.41"MidgetClip€11.37
MERSEN FERRAZ ATM15 Fuse Atm 15 Amp 600vac 1p | AG8LWF ATM1515ACopper100 kAFast Acting600V AC---€11.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ ATM30/40 Fast Acting Midget Fuse, 600VAC, 40A, 1 Pole
€14.75 /unit