MERSEN FERRAZ ATM10S Fast Acting Midget Fuse, 600V, 10A | CH4WGA

MERSEN FERRAZ ATM10S Fast Acting Midget Fuse, 600V, 10A

Item: CH4WGA Model: ATM10S
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFast Acting Midget Fuse
Ac Voltage600V AC
Amps10A
Body MaterialGMG
ClassMidget
Diameter0.41"
Interrupt Rating100 kA
Length1 1/2"
MountingClip
SpeedFast Acting
Speed TypeFast Acting

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)5.38
Ship length (cm)4.11
Ship width (cm)2.24

Product Variants

ProductModelAmpsBody MaterialInterrupt RatingSpeedAc VoltageDiameterClassMountingPrice
MERSEN FERRAZ ATM1 Fuse Atm 1 Amp 600vac 1p | AG8LVZ ATM11ACopper100 kAFast Acting600V AC---€11.37
MERSEN FERRAZ ATM1/2 Fuse Atm 0.5 Amp 600vac 1p | AG8LWA ATM1/20.5AGMG100 kA-600V AC0.41"MidgetClip€11.37
MERSEN FERRAZ ATM1/4 Fuse Atm 0.25 Amp 600vac 1p | AG8LWB ATM1/40.25ACopper100 kAFast Acting600V AC---€11.37
MERSEN FERRAZ ATM10 Fuse Atm 10 Amp 600vac 1p | AG8LWC ATM1010AGMG100 kA-600V AC0.41"MidgetClip€11.37
MERSEN FERRAZ ATM1-1/2 Fuse Atm 1.5 Amp 600vac 1p | AG8LWD ATM1-1/21.5ACopper100 kAFast Acting600V AC---€11.37
MERSEN FERRAZ ATM12 Fuse Atm 12 Amp 600vac 1p | AG8LWE ATM120.5AGMG100 kA-600V AC0.41"MidgetClip€11.37
MERSEN FERRAZ ATM15 Fuse Atm 15 Amp 600vac 1p | AG8LWF ATM1515ACopper100 kAFast Acting600V AC---€11.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ ATM10S Fast Acting Midget Fuse, 600V, 10A