Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ ATDR12 Fuse Atdr 12 Amp 600vac 1p | AG8LUX

MERSEN FERRAZ ATDR12 Time Delay Fuse, 600VAC, 12A, 1 Pole

Item: AG8LUX Model: ATDR12Cross Ref: 4ZAX3
In Stock : 646 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage600V AC
Amps12A
Body MaterialGMG
ClassClass CC
Diameter0.41"
Frame TypeATDR
Length1 1/2"
MountingClip
Number Of Poles1
Speed TypeTime Delay
Voltage600V
Voltage TypeAC
Body StyleCylindrical
Dc Voltage Rating300V DC
Equivalent Brand And SeriesBussmann LP-CC, Littelfuse CCMR, Mersen ATDR Series
Fits Fuse Block StyleRejection
Interrupt Rating100 kA at 300V DC, 200 kA at 600V AC
SpeedTime Delay
StandardsUL/CSA
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.03
Ship length (cm)3.81
Ship width (cm)1.04
Country of OriginMX

Product Variants

ProductModelAmpsDiameterBody MaterialBody StyleFrame TypeNumber Of PolesVoltageVoltage TypePrice
MERSEN FERRAZ ATDR1 Fuse ATDR, 1 Ampere, 600 Volt AC, 1 Phase | AG8LUP ATDR11A0.41"GMG-ATDR1600VAC€13.28
MERSEN FERRAZ ATDR1/2 Fuse Atdr 0.5 Amp 600vac 1p | AG8LUQ ATDR1/20.5A---ATDR1600VAC€13.99
MERSEN FERRAZ ATDR1/4 Fuse Atdr 0.25 Amp 600vac 1p | AG8LUR ATDR1/40.25A---ATDR1600VAC€13.99
MERSEN FERRAZ ATDR10 Fuse Atdr 10 Amp 600vac 1p | AG8LUT ATDR1010A---ATDR1600VAC€13.99
MERSEN FERRAZ ATDR1-1/2 Fuse Atdr 1.5 Amp 600vac 1p | AG8LUU ATDR1-1/21.5A---ATDR1600VAC€14.77
MERSEN FERRAZ ATDR1-1/4 Fuse Atdr 1.25 Amp 600vac 1p | AG8LUV ATDR1-1/41.25A---ATDR1600VAC€14.77
MERSEN FERRAZ ATDR1-1/8 Fuse Atdr 1.125 Amp 600vac 1p | AG8LUW ATDR1-1/81.125A---ATDR1600VAC€13.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ ATDR12 Time Delay Fuse, 600VAC, 12A, 1 Pole
€16.32 /unit