Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ AJT17-1/2 Time Delay Fuse, 600V, 17.5A, Class J | CH4WCP AJT3-1/2

MERSEN FERRAZ AJT17-1/2 Time Delay Fuse, 600V, 17.5A, Class J

Item: CH4WCP Model: AJT17-1/2Cross Ref: 4TAR6
In Stock : 210 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage600V AC
Amps17.5A
Body MaterialGMG
Frequency0.833 Hz
Fuse ClassClass J
Fuse Dia.0.81"
Fuse Length2 1/4"
Mounting StyleClip
Speed TypeTime Delay
Body StyleCylindrical
ClassJ
Dc Voltage Rating500V DC
Diameter13/16"
Equivalent Brand And SeriesBussmann LPJ, Littelfuse JTD, Mersen AJT Series
Fits Fuse Block StyleNonrejection
Interrupt Rating100 kA at 500V DC, 200 kA at 600V AC
Length2 1/4"
SpeedTime Delay
StandardsUL/CSA
Visual IndicationIndicating

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.29
Ship length (cm)5.72
Ship width (cm)2.07
Country of OriginMX

Product Variants

ProductModelAmpsFuse Dia.Mounting StyleFuse LengthVisual IndicationBody StyleSpeed TypeFuse ClassPrice
MERSEN FERRAZ AJT10 Fuse Ajt 10 Amp 600vac 1p | AG8LRH AJT1010A0.81"Clip2 1/4"--Time DelayClass J€17.31
MERSEN FERRAZ AJT100 Fuse Ajt 100 Amp 600vac 1p | AG8LRJ AJT100100A1.06"Clip Or Bolted4.63"--Time DelayClass J€59.95
MERSEN FERRAZ AJT1-1/2 Fuse Ajt 1.5 Amp 600vac 1p | AG8LRK AJT1-1/21.5A-------€14.07
MERSEN FERRAZ AJT1-1/4 Fuse Ajt 1.25 Amp 600vac 1p | AG8LRL AJT1-1/41.25A-------€17.45
MERSEN FERRAZ AJT110 Fuse Ajt 110 Amp 600vac 1p | AG8LRM AJT110110A1.62"Clip Or Bolted5 3/4"--Time DelayClass J€103.65
MERSEN FERRAZ AJT12 Fuse Ajt 12 Amp 600vac 1p | AG8LRN AJT1212A0.81"Clip2 1/4"--Time DelayClass J€17.31
MERSEN FERRAZ AJT125 Fuse Ajt 125 Amp 600vac 1p | AG8LRP AJT125125A1.62"Clip Or Bolted5 3/4"IndicatingBladeTime DelayClass J€103.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ AJT17-1/2 Time Delay Fuse, 600V, 17.5A, Class J
€20.20 /unit