MERSEN FERRAZ AJT110EI Time Delay Fuse, 600V, 110A, Class J | CH4WCD

MERSEN FERRAZ AJT110EI Time Delay Fuse, 600V, 110A, Class J

Item: CH4WCD Model: AJT110EI
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage600V AC
Amps110A
Body MaterialGMG
Fuse ClassClass J
Fuse Dia.1.62"
Fuse Length5 3/4"
Mounting StyleClip Or Bolted
Speed TypeTime Delay

Shipping Info:

Ship weight (kg) 0.4815
Ship height (cm)6.99
Ship length (cm)15.54
Ship width (cm)7.62

Product Details:

    • EI Indicator

Product Variants

ProductModelAmpsFuse Dia.Mounting StyleFuse LengthVisual IndicationBody StyleSpeed TypeFuse ClassPrice
MERSEN FERRAZ AJT10 Fuse Ajt 10 Amp 600vac 1p | AG8LRH AJT1010A0.81"Clip2 1/4"--Time DelayClass J€17.31
MERSEN FERRAZ AJT100 Fuse Ajt 100 Amp 600vac 1p | AG8LRJ AJT100100A1.06"Clip Or Bolted4.63"--Time DelayClass J€59.95
MERSEN FERRAZ AJT1-1/2 Fuse Ajt 1.5 Amp 600vac 1p | AG8LRK AJT1-1/21.5A-------€14.07
MERSEN FERRAZ AJT1-1/4 Fuse Ajt 1.25 Amp 600vac 1p | AG8LRL AJT1-1/41.25A-------€17.45
MERSEN FERRAZ AJT110 Fuse Ajt 110 Amp 600vac 1p | AG8LRM AJT110110A1.62"Clip Or Bolted5 3/4"--Time DelayClass J€103.65
MERSEN FERRAZ AJT12 Fuse Ajt 12 Amp 600vac 1p | AG8LRN AJT1212A0.81"Clip2 1/4"--Time DelayClass J€17.31
MERSEN FERRAZ AJT125 Fuse Ajt 125 Amp 600vac 1p | AG8LRP AJT125125A1.62"Clip Or Bolted5 3/4"IndicatingBladeTime DelayClass J€103.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ AJT110EI Time Delay Fuse, 600V, 110A, Class J