MERSEN FERRAZ A70P40-4 Semiconductor, High Speed, 700V, 40A, aR Class | CH4VUC

MERSEN FERRAZ A70P40-4 Semiconductor, High Speed, 700V, 40A, aR Class

Item: CH4VUC Model: A70P40-4
Limited Availability

Get it by Friday, Jun 6

Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage700V AC
Amps40A
Body MaterialGMG
Diameter1"
Length4.38"
MountingBolted
Speed TypeHigh Speed

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)3.81
Ship length (cm)11.13
Ship width (cm)14.61
Country of OriginMX

Product Variants

ProductModelAmpsDiameterMountingBody StyleBody MaterialSpeed TypeAc VoltagePrice
MERSEN FERRAZ A70P1000-4 Semiconductor, High Speed, 700V, 1000A, aR Class | CH4VRA A70P1000-41000A3 1/2"Bolted-GMGHigh Speed700V AC-
RFQ
MERSEN FERRAZ A70P1000-4TA Semiconductor, High Speed, 700V, 1000A, aR Class | CH4VRB A70P1000-4TA1000A3 1/2"Bolted-GMGHigh Speed700V AC-
RFQ
MERSEN FERRAZ A70P1000-4TI Semiconductor, High Speed, 700V, 1000A, aR Class | CH4VRC A70P1000-4TI1000A3 1/2"Bolted-GMGHigh Speed700V AC-
RFQ
MERSEN FERRAZ A70P100-4 Semiconductor, High Speed, 700V, 100A, aR Class | CH4VRD A70P100-4100A1.22"Bolted-GMGHigh Speed700V AC-
RFQ
MERSEN FERRAZ A70P100-4TA Semiconductor, High Speed, 700V, 100A, aR Class | CH4VRE A70P100-4TA100A1.22"Bolted-GMGHigh Speed700V AC-
RFQ
MERSEN FERRAZ A70P100-4TI Semiconductor, High Speed, 700V, 100A, aR Class | CH4VRF A70P100-4TI100A1.22"Bolted-GMGHigh Speed700V AC-
RFQ
MERSEN FERRAZ A70P1200-4 Semiconductor, High Speed, 700V, 1200A, aR Class | CH4VRJ A70P1200-41200A3 1/2"Bolted-GMGHigh Speed700V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A70P40-4 Semiconductor, High Speed, 700V, 40A, aR Class