MERSEN FERRAZ A6Y250-5 Current Limiting Fuse, 600V, 250A, Type 5, Blade Mount | CH4VNN

MERSEN FERRAZ A6Y250-5 Current Limiting Fuse, 600V, 250A, Type 5, Blade Mount

Item: CH4VNN Model: A6Y250-5
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage600V AC
Amps250A
Body MaterialGMG
Diameter2"
Length13 1/4"
Mounting TypeClip

Shipping Info:

Ship weight (kg) 1.1565
Ship height (cm)34.93
Ship length (cm)7.92
Ship width (cm)8.26

Product Variants

ProductModelAmpsAc VoltageDiameterBody MaterialMounting TypePrice
MERSEN FERRAZ A6Y1000-4 Current Limiting Fuse, 600V, 1000A | CH4VLP A6Y1000-41000A600V AC3"GMGClip-
RFQ
MERSEN FERRAZ A6Y1000-5 Current Limiting Fuse, 600V, 1000A | CH4VLQ A6Y1000-51000A600V AC3"GMGClip-
RFQ
MERSEN FERRAZ A6Y100-21 Current Limiting Fuse, 600V, 100A | CH4VLR A6Y100-21100A600V AC1.06"GMGClip-
RFQ
MERSEN FERRAZ A6Y100-3 Current Limiting Fuse, 600V, 100A | CH4VLT A6Y100-3100A600V AC1"GMGClip-
RFQ
MERSEN FERRAZ A6Y100-4 Current Limiting Fuse, 600V, 100A | CH4VLU A6Y100-4100A600V AC1"GMGClip-
RFQ
MERSEN FERRAZ A6Y10-1 Current Limiting Fuse, 600V, 10A | CH4VLV A6Y10-110A600V AC0.81"GMGClip-
RFQ
MERSEN FERRAZ A6Y10-11 Current Limiting Fuse, 600V, 10A | CH4VLW A6Y10-1110A600V AC0.57"GMGClip-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A6Y250-5 Current Limiting Fuse, 600V, 250A, Type 5, Blade Mount