MERSEN FERRAZ A6T6 Fuse A6t 6 Amp 600vac 1p | AG8LPZ

MERSEN FERRAZ A6T6 Fuse, Fast Acting, 600V, 6A, Class T, 1 Pole

Item: AG8LPZ Model: A6T6Cross Ref: 4ZAE2
Limited Availability
€23.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage600V AC
Amps6A
Body MaterialGMG
ClassClass T
Diameter0.57"
Frame TypeA6T
Length1 1/2"
MountingClip
Number Of Poles1
Speed TypeFast Acting
Voltage600V
Voltage TypeAC
Ac Voltage Rating600V AC
Body StyleCylindrical
Compatible Fuse Block Series6TFB, GFB
Dc Voltage Rating300V DC
ElementSingle
Equivalent Brand And SeriesBussmann JJS Series, Littelfuse JLLS Series, Mersen A6T Series
Equivalent SeriesA6T, JJS, JLLS
Fits Fuse Block StyleNonrejection
Fuse Size1 1/2" L x 9/16" dia.
Interrupt Rating100 kA at 300V DC, 200 kA at 600V AC
SeriesA6T Series
SpeedVery Fast Acting
StandardsUL/CSA
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.0135
Ship length (cm)3.81
Ship width (cm)1.45
Country of OriginMX

Product Variants

ProductModelAmpsDiameterMountingBody MaterialClassSpeed TypeAc VoltageNumber Of PolesPrice
MERSEN FERRAZ A6T1 Fuse A6t 1 Amp 600vac 1p | AG8LPA A6T11A0.57"ClipGMGClass TFast Acting600V AC1€26.52
MERSEN FERRAZ A6T10 Fuse A6t 10 Amp 600vac 1p | AG8LPB A6T1010A0.57"ClipGMGClass TFast Acting600V AC1€20.42
MERSEN FERRAZ A6T110 Fuse A6t 110 Amp 600vac 1p | AG8LPC A6T110110A------1€57.83
MERSEN FERRAZ A6T125 Fuse A6t 125 Amp 600vac 1p | AG8LPD A6T125125A1.07"BoltedGMGClass TFast Acting600V AC1€73.61
MERSEN FERRAZ A6T15 Fuse A6t 15 Amp 600vac 1p | AG8LPE A6T1515A0.57"ClipGMGClass TFast Acting600V AC1€20.42
MERSEN FERRAZ A6T150 Fuse A6t 150 Amp 600vac 1p | AG8LPF A6T150150A1.07"BoltedGMGClass TFast Acting600V AC1€57.83
MERSEN FERRAZ A6T175 Fuse A6t 175 Amp 600vac 1p | AG8LPG A6T175175A1.07"BoltedGMGClass TFast Acting600V AC1€69.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A6T6 Fuse, Fast Acting, 600V, 6A, Class T, 1 Pole
€23.83 /unit