MERSEN FERRAZ A6K110R Fuse, Fast Acting, 600V, 110A, Class RK1 | CH4VKQ

MERSEN FERRAZ A6K110R Fuse, Fast Acting, 600V, 110A, Class RK1

Item: CH4VKQ Model: A6K110R
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage600V AC
Amps110A
Body MaterialPolytube
Diameter1.81"
Fuse ClassClass RK1
Length9.63"
MountingClip
Speed TypeFast Acting

Shipping Info:

Ship weight (kg) 0.7965
Ship height (cm)25.4
Ship length (cm)4.93
Ship width (cm)4.93

Product Variants

ProductModelAmpsDiameterBody StyleMountingSpeed TypeFuse ClassAc VoltageFrame TypePrice
MERSEN FERRAZ A6K100R Fuse A6k 100 Amp 600vac 1p | AG8LNA A6K100R100A1.31"-ClipFast ActingClass RK1600V ACA6K€115.75
MERSEN FERRAZ A6K10R Fuse A6k 10 Amp 600vac 1p | AG8LNB A6K10R10A0.81"-ClipFast ActingClass RK1600V ACA6K€37.89
MERSEN FERRAZ A6K15R Fuse A6k 15 Amp 600vac 1p | AG8LNC A6K15R15A0.81"-ClipFast ActingClass RK1600V ACA6K-
RFQ
MERSEN FERRAZ A6K175R Fuse A6k 175 Amp 600vac 1p | AG8LND A6K175R175A1.81"-ClipFast ActingClass RK1600V ACA6K-
RFQ
MERSEN FERRAZ A6K200R Fuse A6k 200 Amp 600vac 1p | AG8LNE A6K200R200A1.81"-ClipFast ActingClass RK1600V ACA6K€231.65
MERSEN FERRAZ A6K20R Fuse A6k 20 Amp 600vac 1p | AG8LNF A6K20R20A0.81"-ClipFast ActingClass RK1600V ACA6K€39.52
MERSEN FERRAZ A6K225R Fuse A6k 225 Amp 600vac 1p | AG8LNG A6K225R225A2 14/25"-ClipFast ActingClass RK1600V ACA6K-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A6K110R Fuse, Fast Acting, 600V, 110A, Class RK1